Zoro Homepage

9" Paint Roller Cover, 3/4" Nap, Polyamide

  • Mfr # 144630094

  • Zoro # G4273534


product price: $8.69
/ea

Key Features

Length
9"
Nap
3/4"
Cover Material
Polyamide
Core Material
Polypropylene
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144630094
Zoro #
G4273534
UPC #
716341400118
Country of Origin
United States

Dimensions

Length
9"
Overall Length
9 in
Roller Length
9"
Size
9 in. x 3/4 in.
Core Diameter
1 1/2 in
Nap Size
3/4 in

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
Polyamide
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
Oil Based, Water Based
For Use With
Oil Based, Water Based Paint
Material
Woven Polyamide
Sheen Type
Eggshell, Flat, Satin
Cover Type
Standard
Surface Material
Drywall, Masonry, Wood, Metal
Surface Texture
Semi-Rough
Compatible Roller Frame Style
Cage

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Drywall, Masonry, Wood, Stucco, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Polyamide, Core Material Polypropylene, Sheen Type Eggshell, Flat, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.