Zoro Homepage

9" Paint Roller Cover, 3/8" Nap, Nylon/Polyester

  • Mfr # 144602092

  • Zoro # G9680609


product price: $5.99
/ea

Key Features

Length
9"
Cover Material
Nylon/Polyester
Core Material
Polypropylene
Surfaces
Smooth to Rough
Paint Type
All Latex and Oil Based Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144602092
Zoro #
G9680609
UPC #
716341404635
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
3/8 in
Core Diameter
1 1/2 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Nylon/Polyester
Core Material
Polypropylene
Surfaces
Smooth to Rough
Paint Type
All Latex and Oil Based Paints
Features
Most Durable Roller That Won't Mate Down On Large Paint Jobs
For Use With
Oil Based, Water Based
Cover Type
Standard
Surface Material
Drywall, Masonry, Wood, Metal
Surface Texture
Semi-Smooth, Smooth
Sheen Type
Eggshell, Flat, Satin
Compatible Roller Frame Style
Cage

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Concrete, Drywall, Masonry, Wood, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Nylon, Polyester, Core Material Polypropylene, Sheen Type Eggshell, Flat, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.