Zoro Homepage

9" Paint Roller Cover, 3/8" Nap, Polyester

  • Mfr # 144688092

  • Zoro # G9680776


product price: $3.19
/ea

Key Features

Length
9"
Nap
3/8"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Smooth to Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144688092
Zoro #
G9680776
UPC #
716341098834
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Core Diameter
1 1/2 in
Nap Size
3/8 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Smooth to Rough
Paint Type
All Latex and Oil Based Paints
For Use With
Oil Based, Water Based
Surface Texture
Semi-Smooth, Smooth
Sheen Type
Eggshell, Flat, Satin
Cover Type
Standard
Surface Material
Drywall, Masonry, Wood, Metal
Compatible Roller Frame Style
Cage

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Concrete, Drywall, Paint Type Latex Paints, Oil Based Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene, Sheen Type Eggshell, Flat, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.