Zoro Homepage

9" Paint Roller Cover, 3/8" Nap, Polyester

  • Mfr # 14E868100

  • Zoro # G8481907


product price: $12.19
/pk 3, $4.06/ea

Key Features

Length
9"
Nap
3/8"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Smooth to Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14E868100
Zoro #
G8481907
UPC #
716341403157
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
3/8 in
Core Diameter
1 1/2 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Smooth to Semi-Smooth
Paint Type
Oil Based, Water Based
Features
Designed to Hold and Release More Paints
For Use With
Oil Based, Water Based
Compatible Roller Frame Style
Cage
Surface Material
Drywall, Masonry, Wood, Metal
Surface Texture
Semi-Smooth, Smooth
Cover Type
Standard
Sheen Type
Eggshell, Flat, Satin

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Masonry, Wood, Paint Type Oil Based Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene, Sheen Type Eggshell, Flat, Satin, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.