Zoro Homepage
This item is Discontinued.
Purdy 9in Paint Roller Cover, 3/8" Nap, Woven Dralon, 3 PK 14E863000

9in Paint Roller Cover, 3/8" Nap, Woven Dralon, 3 PK (Discontinued)

  • Mfr # 14E863000
  • Zoro # G1752524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14E863000
Zoro #
G1752524
UPC #
716341100025
Country of Origin
United States

Dimensions

Length
9in
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven Dralon
Core Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.