Chinex Elite Glide 3 in. Extra Stiff Angle Trim Paint Brush
- Mfr # 144552930
- Zoro # G900536811
product price:Â
$
29.49
/ea
Key Features
Basic Bristle Material
Chinex
Basic Handle Material
Wood
Width
2-1/2 in
Length
3-3/16 in
Cover Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 144552930
- Zoro #
- G900536811
- UPC #
- 716341009960
- Country of Origin
- United States
Dimensions
- Width
- 2-1/2 in
- Length
- 3-3/16 in
Details
- Item
- Trim Paint Brush
- Basic Bristle Material
- Chinex
- Basic Handle Material
- Wood
- Cover Material
- Stainless Steel
Description
Purdy Chinex Elite paintbrushes are pre-flagged for better coverage and fast application. The extra-stiff DuPont Chinex filament bristles make these brushes durable and extremely cleanable. Get greater pickup and smooth release with these brushes designed for heavy-bodied and Low VOC coatings. These brushes are handcrafted in the USA with global materials. Ideal for textured surfaces like stucco, rough-sawn lumber and brickwork.
- Pre-flagged for better coverage and fast application
- Handcrafted in the USA with global materials
- Extra-stiff bristles
- Designed for heavy-bodied and Low VOC coatings
- DuPont Chinex filament bristles
- Superb cleanability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.