Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" Paint Roller Cover, 3/4" Nap, Polyamide

  • Mfr # 144630094

  • Zoro # G8632691


product price: $9.89
/ea

Key Features

Length
9"
Nap
3/4"
Cover Material
Polyamide
Core Material
Polypropylene
Roller Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144630094
Zoro #
G8632691
UPC #
716341400118
Country of Origin
China

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
Polyamide
Core Material
Polypropylene

Description

The Purdy Colossus paint roller provides unmatched durability and abrasion resistance. Made with 100% woven polyamide, this roller cover is designed for semi-rough to rough surfaces.


  • • Ideal for drywall, masonry, stucco and rough wood
  • • Best for flat, eggshell and satin sheens
  • • Easy to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.