Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four-Piece Paint Kit

  • Mfr # 144810200

  • Zoro # G4302812


product price: $16.69
/ea

Key Features

Number of Pieces
4
Includes
(2) 9 in x 3/8 in Covers, 9 in Heavy-Duty 5-Wire Frame, 1 1/2 qt Metal Paint Tray
Roller Length
9 in
Nap
3/8 in
Cover Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144810200
Zoro #
G4302812
UPC #
716341402952
Country of Origin
United States

Dimensions

Roller Length
9 in
Overall Length
9 in
Nap Size
3/8 in

Details

Item
Paint Roller Kit
Number of Pieces
4
Includes
(2) 9 in x 3/8 in Covers, 9 in Heavy-Duty 5-Wire Frame, 1 1/2 qt Metal Paint Tray
Nap
3/8 in
Cover Material
Polyester
Surfaces
Smooth to Medium
Paint Type
Latex Paints, Latex Primers, Oil Based Paints, Oil Based Primers
Features
Includes: (2) 9" X 3/8" Contractor 1st(TM) Roller Cover; (1) 9" Heavy Duty 5-Wire Frame; (1) Metal Paint Tray
Style
5 Wire Cage
Handle Material
Plastic
Shank Material
Metal
Material
Polyester, Polypropylene
Surface Type
Medium, Semi-Smooth, Smooth
Surface Material
Concrete, Drywall
Paint Roller Type
Standard Paint Roller Kit
Roller Frame Style
5 Wire Cage
Number of Pieces Included
4
Series
Contractor 1st
Application
For Any Interior or Exterior Project
Handle Color
Black

Description

Paint Roller Kit, 9 in Roller Length, Nap Size 3/8 in, Cover Material Polyester, Surface Material Concrete, Drywall, Surface Type Medium, Semi-Smooth, Smooth, 9 in Overall Length, Paint Roller Type Standard Paint Roller Kit, Roller Frame Style 5 Wire Cage, Handle Material Plastic, Paint Type Latex Paints, Latex Primers, Oil Based Paints, Oil Based Primers, Handle Color Black, Shank Material Metal, Application For Any Interior or Exterior Project

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.