Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Dimple Paint Tray, 9 in L, 7-3/4 in W, 1 qt Capacity, Plastic

  • Mfr # 990077199

  • Zoro # G414657903


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Material
Plastic
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990077199
Zoro #
G414657903
UPC #
78435003354
Country of Origin
United States

Dimensions

Depth
8.5 in

Details

Material
Plastic

Description

Purdy Heavy-Duty Dimple Paint Tray, 1 qt Capacity, Plastic, 9 in Length, 7-3/4 in Width, 9-1/4 in Height, Suitable for: Paints and Stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.