Zoro Homepage

Hog Hair Paint Brush, 2 1/8 in L

  • Mfr # 145024010

  • Zoro # G121692556


product price: $15.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145024010
Zoro #
G121692556
UPC #
716341000202
Country of Origin
United States

Description

Hog Hair Paint Brush, Brush Style Angle Sash, Filament Type Natural, Filament Material Natural Black, Brush Size 1 in, Bristle Thickness 5/16 in, Bristle Length 2 1/8 in, Bristle Stiffness Medium Firm, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type Epoxies, Oil Paints, Stains, Surface Material Cabinets, Doors & Trim, Wood Floor, Wood Furniture, For Paint Base Type Oil-Based Paints, Application Bare Wood Floors, Cabinets, Doors, Furniture, Bristle Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.