Zoro Homepage
This item is Discontinued.
Purdy 4 1/2 in Mini Paint Roller Cover, 1/4 in Nap, Mohair, 2 PK 140624040

4 1/2 in Mini Paint Roller Cover, 1/4 in Nap, Mohair, 2 PK (Discontinued)

  • Mfr # 140624040
  • Zoro # G4270481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140624040
Zoro #
G4270481
UPC #
716341402655
Country of Origin
China

Dimensions

Length
4 1/2 in
Size
4-1/2"

Details

Item
Mini Paint Roller Cover
Nap
1/4 in
Cover Material
Mohair
Core Material
Polypropylene
Surfaces
Very Smooth
Paint Type
Oil Based
Material
Woven Mohair

Description

Mini Paint Roller Cover, Paint Type Oil Based, Cover Material Mohair, Core Material Polypropylene, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.