Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy 6 1/2 in Mini Paint Roller Cover, 3/8 in Nap, Dralon, 2 PK 140626012

6 1/2 in Mini Paint Roller Cover, 3/8 in Nap, Dralon, 2 PK (Discontinued)

  • Mfr # 140626012
  • Zoro # G4272012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140626012
Zoro #
G4272012
UPC #
716341402679
Country of Origin
China

Dimensions

Length
6 1/2 in
Size
6-1/2"

Details

Item
Mini Paint Roller Cover
Nap
3/8 in
Cover Material
Dralon
Core Material
Polypropylene
Surfaces
Smooth to Semi-Smooth
Paint Type
Water Based, Oil Based
Material
Woven Dralon

Description

Mini Paint Roller Cover, Paint Type Water Based, Oil Based, Cover Material Dralon, Core Material Polypropylene, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.