6-1/2" Mini Paint Roller Cover, 1/2 in Nap, Dralon, 2 PK (Discontinued)
- Mfr # 140626013
- Zoro # G4264215
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140626013
Zoro #
G4264215
UPC #
716341402686
Country of Origin
China
Dimensions
Roller Length
6-1/2"
Length
6 1/2 in
Size
6-1/2"
Details
Item
Mini Paint Roller Cover
Nap
1/2 in
Cover Material
Dralon
Core Material
Polypropylene
Surfaces
Semi Smooth to Semi-Rough
Paint Type
Water Based, Oil Based
Features
A Versatile Cover For a Smooth and lint Free Finish
Material
Woven Dralon
Description
Mini Paint Roller Cover, Paint Type Water Based, Oil Based, Cover Material Dralon, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.