Natural White Paint Brush, 2 7/8 in L
Mfr # 145332030
Zoro # G321692202
product price: $21.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145332030
Zoro #
G321692202
UPC #
716341032807
Country of Origin
United States
Description
Natural White Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material Natural White, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 2 7/8 in, Bristle Stiffness Soft, Handle Type Dowel, Basic Handle Material Wood, For Paint or Coating Type Lacquers, Oil Stains, Wood Thinners, Surface Material Wood Deck, Wood Floor, Wood Furniture, Wood Siding & Trim, For Paint Base Type Oil-Based Stains, Application Antiques, Decks, Floors, Furniture, Siding, Bristle Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.