Zoro Homepage

Nylon Paint Brush, 1 15/16 in L

  • Mfr # 144080210

  • Zoro # G121692761


product price: $12.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144080210
Zoro #
G121692761
UPC #
716341007805
Country of Origin
United States

Description

Nylon Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Nylon, Brush Size 1 in, Bristle Thickness 5/16 in, Bristle Length 1 15/16 in, Bristle Stiffness Soft, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Primers, Surface Material Cabinets, Interior - Windows, Doors, & Trim, For Paint Base Type Latex Paints, Application Doors, Interior Windows, Trim, Ferrule Material Stainless Steel, Ferrule Shape Square Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.