Zoro Homepage

Nylon Paint Brush, 2 11/16 in L

  • Mfr # 144064820

  • Zoro # G121692402


product price: $15.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144064820
Zoro #
G121692402
UPC #
716341406288
Country of Origin
United States

Description

Nylon Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 11/16 in, Bristle Stiffness Firm, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Primers, Surface Material Ceiling, Crown Molding, Trim, For Paint Base Type Latex Paints, Low-VOC Paints, Application Ceilings, Corners, Precision Work around Molding, Trim, Ferrule Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.