Zoro Homepage

Nylon Paint Brush, 2 15/16 in L

  • Mfr # 144080725

  • Zoro # G221692531


product price: $22.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144080725
Zoro #
G221692531
UPC #
716341016043
Country of Origin
United States

Description

Nylon Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Tynex/Chinex/Polyester, Brush Size 2 1/2 in, Bristle Thickness 1/2 in, Bristle Length 2 15/16 in, Bristle Stiffness Firm, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Primers, Surface Material Exterior Walls (Above Grade), For Paint Base Type Latex Paints, Application Brick, Concrete Block, Drywall, Siding Board, Ferrule Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.