Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Paint Brush, 2 3/16 in L

  • Mfr # 144080515

  • Zoro # G821692238


product price: $12.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144080515
Zoro #
G821692238
UPC #
716341403300
Country of Origin
United States

Description

Nylon Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Chinex and Orel, Brush Size 1 1/2 in, Bristle Thickness 3/8 in, Bristle Length 2 3/16 in, Bristle Stiffness Firm, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Oil Paints, Primers, Stains, Surface Material Ceiling, Interior Walls, Trim, For Paint Base Type Latex Paints, Low-VOC Paints, Oil-Based Paints, Application Ceilings, Trim, Walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.