Zoro Homepage

Nylon Paint Brush, 3 11/16 in L

  • Mfr # 144380340

  • Zoro # G221692180


product price: $32.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144380340
Zoro #
G221692180
UPC #
716341040901
Country of Origin
United States

Description

Nylon Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 4 in, Bristle Thickness 11/16 in, Bristle Length 3 11/16 in, Bristle Stiffness Medium Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Oil Paints, Primers, Stains, Surface Material Ceiling, Interior Walls, Trim, For Paint Base Type Latex Paints, Oil-Based Paints, Oil-Based Stains, Application Ceilings, Trim, Walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.