Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144228235
Zoro #
G821692214
UPC #
716341021801
Country of Origin
United States
Description
Nylon Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Nylon, Brush Size 3 1/2 in, Bristle Thickness 11/16 in, Bristle Length 3 3/16 in, Bristle Stiffness Soft, Handle Type Dowel, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Primers, Surface Material Cabinets, Interior - Windows, Doors, & Trim, For Paint Base Type Latex Paints, Application Doors, Interior Windows, Trim, Ferrule Material Stainless Steel, Ferrule Shape Round Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.