Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144552925
Zoro #
G721692413
UPC #
716341010591
Country of Origin
United States
Description
Nylon Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Chinex, Brush Size 2 1/2 in, Bristle Thickness 5/8 in, Bristle Length 3 3/16 in, Bristle Stiffness Extra Firm, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type Coatings, Surface Material Exterior Walls (Above Grade), Fence, For Paint Base Type Latex Paints, Low-VOC Paints, Surface Texture Rough, Application Brick-Work, Rough Sawn Lumber, Stucco, Ferrule Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.