Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144153720
Zoro #
G521692293
UPC #
716341012526
Country of Origin
United States
Description
Nylon Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Tynex/Chinex/Polyester, Brush Size 2 in, Bristle Thickness 1/2 in, Bristle Length 3 5/8 in, Bristle Stiffness Firm, Handle Type Short, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Primers, Surface Material Exterior Walls (Above Grade), For Paint Base Type Latex Paints, Application Brick, Concrete Block, Drywall, Siding Board, Ferrule Material Stainless Steel, Ferrule Shape Round Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.