Zoro Homepage

Nylon Paint Brush, 3 in L

  • Mfr # 144580925

  • Zoro # G221692494


product price: $19.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144580925
Zoro #
G221692494
UPC #
716341010614
Country of Origin
United States

Description

Nylon Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Chinex, Brush Size 2 1/2 in, Bristle Thickness 1/2 in, Bristle Length 3 in, Bristle Stiffness Extra Firm, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type Coatings, Surface Material Exterior Walls (Above Grade), Fence, For Paint Base Type Latex Paints, Low-VOC Paints, Surface Texture Rough, Application Brick-Work, Rough Sawn Lumber, Stucco, Ferrule Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.