Zoro Homepage

Nylon Paint Brush, 4 3/16 in L

  • Mfr # 144400740

  • Zoro # G621692377


product price: $41.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144400740
Zoro #
G621692377
UPC #
716341044978
Country of Origin
United States

Description

Nylon Paint Brush, Brush Style Flat Sash, Filament Type Mixed Filament, Filament Material Tynex/Chinex/Polyester, Brush Size 4 in, Bristle Thickness 7/8 in, Bristle Length 4 3/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Primers, Surface Material Exterior Walls (Above Grade), For Paint Base Type Latex Paints, Application Brick, Concrete Block, Drywall, Siding Board, Ferrule Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.