Zoro Homepage

Nylon Paint Brush, Hardwood Handle

  • Mfr # 14L853100

  • Zoro # G721692222


product price: $44.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14L853100
Zoro #
G721692222
UPC #
716341011772
Country of Origin
United States

Description

Nylon Paint Brush, Filament Type Synthetic, Filament Material Nylon/Polyester, Brush Size 1 in, 2 1/2 in, 2 in, Bristle Thickness 5/16 in, 9/16 in, 5/8 in, Bristle Length 1 15/16 in, 2 11/16 in, 3 in, Bristle Stiffness Medium Firm, Handle Type Multiple, Basic Handle Material Hardwood, For Paint or Coating Type Latex Paints, Oil Paints, Primers, Stains, Surface Material Ceiling, Interior Walls, Trim, For Paint Base Type Latex Paints, Oil-Based Paints, Oil-Based Stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.