Zoro Homepage
This item is Discontinued.
No Product Image Available

Ox Hair Paint Brush, 2 1/8 in L (Discontinued)

  • Mfr # 144296015
  • Zoro # G621692759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144296015
Zoro #
G621692759
UPC #
716341028305
Country of Origin
United States

Description

Ox Hair Paint Brush, Brush Style Angle Sash, Filament Type Natural, Filament Material Ox Hair, Brush Size 1 1/2 in, Bristle Thickness 3/8 in, Bristle Length 2 1/8 in, Bristle Stiffness Extra Soft, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type Oil Paints, Stains, Varnishes, Surface Material Wood Furniture, Woodworking, For Paint Base Type Oil-Based Paints, Oil-Based Stains, Application Fine Artistry, Furniture, Marine Woodwork, Ferrule Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.