Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144296025
Zoro #
G221692630
UPC #
716341028503
Country of Origin
United States
Description
Ox Hair Paint Brush, Brush Style Angle Sash, Filament Type Natural, Filament Material Ox Hair, Brush Size 2 1/2 in, Bristle Thickness 1/2 in, Bristle Length 2 3/8 in, Bristle Stiffness Extra Soft, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type Oil Paints, Stains, Varnishes, Surface Material Wood Furniture, Woodworking, For Paint Base Type Oil-Based Paints, Oil-Based Stains, Application Fine Artistry, Furniture, Marine Woodwork, Ferrule Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.