Zoro Homepage

Ox Hair Paint Brush, 2 3/8 in L

  • Mfr # 144300020

  • Zoro # G921692534


product price: $25.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144300020
Zoro #
G921692534
UPC #
716341029302
Country of Origin
United States

Description

Ox Hair Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material Ox Hair, Brush Size 2 in, Bristle Thickness 7/16 in, Bristle Length 2 3/8 in, Bristle Stiffness Extra Soft, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type Oil Paints, Stains, Varnishes, Surface Material Wood Furniture, Woodworking, For Paint Base Type Oil-Based Paints, Oil-Based Stains, Application Fine Artistry, Furniture, Marine Woodwork, Bristle Color Natural; White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.