Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purdy White Bristle Adjutant 2 in. Soft Angle Trim Paint Brush

  • Mfr # 144024420

  • Zoro # G400538063


product price: $16.09
/ea

Key Features

Brush Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144024420
Zoro #
G400538063
UPC #
716341001001
Country of Origin
United States

Dimensions

Brush Size
2"

Description

Purdy White Bristle paintbrushes are made with a soft, natural bristle blend that provide an ultra-smooth finish. These brushes are best for oil-based stains, polyurethanes, wood thinners, lacquer thinners and clears. Designed with lightweight and moisture-wicking alderwood handles, this painting tool is made to last. Handcrafted in the USA with global materials. Ideal for decks, siding, floors, furniture and antiques.


  • • Provides an ultra-smooth finish
  • • Handcrafted in the USA with global materials
  • • Soft bristles
  • • Natural bristle blend
  • • Designed for oil-based stains, polyurethanes, wood thinners, lacquer thinners and clears
  • • Lightweight and moisture-wicking alderwood handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.