Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purdy Nylox Dale 2-1/2 in. Soft Angle Trim Paint Brush

  • Mfr # 144080225

  • Zoro # G600538290


product price: $20.39
/ea

Key Features

Brush Size
2 1/2"
Width
2.62 in
Depth
13-1/4 in
Length
3/4 in
For Use With
Latex Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144080225
Zoro #
G600538290
UPC #
716341008109
Country of Origin
United States

Dimensions

Brush Size
2 1/2"
Width
2.62 in
Depth
13-1/4 in
Length
3/4 in

Details

For Use With
Latex Paints

Description

Purdy Nylox Black paintbrushes provide an ultra-smooth finish and clean edges for all latex paints with soft 100% black nylon bristles. Designed to pick up and release a maximum amount of paint, these brushes are long lasting and durable. Work comfortably and efficiently with the lightweight, moisture-wicking alderwood handles and stainless steel ferrules. Handcrafted in the USA with global materials. Ideal for interior doors, windows and trim.


  • • Designed to provide a smooth, flawless finish
  • • Handcrafted in the USA with global materials
  • • Soft bristles
  • • Designed for latex paint and primers
  • • 100% nylon bristles
  • • Lightweight and moisture-wicking alderwood handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.