Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Angle Sash Ultra Smooth, Nylon Bristle, Paint Brush, Hardwood Handle

  • Mfr # 144152225

  • Zoro # G4258755


product price: $22.29
/ea

Key Features

Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Basic Handle Material
Wood
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144152225
Zoro #
G4258755
UPC #
716341015206
Country of Origin
United States

Dimensions

Brush Size
2-1/2"
Brush Thickness
5/8 in
Brush Length
2 15/16 in
Bristle Length
2 15/16 in
Length
2-15/16"
Overall Length
12-3/4"
Bristle Thickness
5/8 in
Bristle Width
2 1/2 in

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Ultra Smooth
Basic Coating Type
Latex Based
Paint Base Type
Latex
Features
Each Brush is Carefully Tipped and Flagged for Beautiful Results and Long Lasting Performance
For Use With
Latex Paints
Brush Material
100% Dyed Nylon, Stainless Steel
Application
Bathroom and Kitchen Cabinets, Doors, Trim
For Paint or Coating Type
Latex Paints
Handle Type
Fluted
Filament Type
Synthetic
For Paint Base Type
Water
Ferrule Material
Stainless Steel
Surface Material
Drywall, Wood
Filament Material
Nylon
Handle Color
Natural
Ferrule Shape
Round
Surface Texture
Smooth

Description

Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Nylon, Brush Size 2 1/2 in, Bristle Thickness 5/8 in, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Surface Material Drywall, Wood, For Paint Base Type Water, Surface Texture Smooth, Application Bathroom and Kitchen Cabinets, Doors, Trim, Bristle Width 2 1/2 in, Brush Length 2 15/16 in, Ferrule Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.