Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Angle Sash Ultra Smooth, White China Bristle, Paint Brush, Hardwood Handle

  • Mfr # 144116425

  • Zoro # G4272606


product price: $19.89
/ea

Key Features

Brush Style
Angle Sash
Brush Size
2-1/2"
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144116425
Zoro #
G4272606
UPC #
716341012304
Country of Origin
United States

Dimensions

Brush Size
2-1/2"
Brush Thickness
5/8 in
Brush Length
2 7/8 in
Bristle Length
2 7/8 in
Length
2-7/8"
Overall Length
12-3/8"
Bristle Width
2 1/2 in
Bristle Thickness
5/8 in

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Ultra Smooth
Basic Coating Type
Oil Based
Paint Base Type
Oil
Brush Material
100% White China, Stainless Steel
Features
Extremely Smooth Finish, These Brushes will Give Outstanding Results
For Use With
Oil-Based Paints, Stains and Clears
Color
White (Bristle)
Application
Antiques, Furniture, Marine Applications, Woodwork
Filament Type
Natural
Bristle Color
White
Handle Type
Fluted
For Paint or Coating Type
Paints, Stains
Surface Texture
Smooth
Filament Material
China Hair
Ferrule Shape
Round
For Paint Base Type
Oil
Handle Color
Natural
Surface Material
Wood
Ferrule Material
Stainless Steel

Description

Paint Brush, Brush Style Angle Sash, Filament Type Natural, Filament Material China Hair, Brush Size 2 1/2 in, Bristle Thickness 5/8 in, Bristle Length 2 7/8 in, Bristle Stiffness Soft, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type Paints, Stains, Surface Material Wood, For Paint Base Type Oil, Surface Texture Smooth, Application Antiques, Furniture, Marine Applications, Woodwork, Bristle Color White, Bristle Width 2 1/2 in, Brush Length 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.