Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Angle Sash Firm, Nylon/Polyester Bristle, Paint Brush, Hardwood Handle

  • Mfr # 144152725

  • Zoro # G1602002


product price: $20.29
/ea

Key Features

Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144152725
Zoro #
G1602002
UPC #
716341015947
Country of Origin
United States

Dimensions

Brush Size
2-1/2"
Brush Thickness
5/8 in
Brush Length
3 3/16 in
Bristle Length
3 3/16 in
Length
3-3/16"
Overall Length
12-3/4"
Bristle Thickness
5/8 in
Bristle Width
2 1/2 in

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Firm
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water
Brush Material
Tynex/Chinex/Polyester, Stainless Steel
For Use With
All Paints
Features
Flagged And Tipped Filaments Hold More Paint But Also Have A Smooth And Even Release, Pro-Extra Brushes Will Withstand The Most Abrasive Surfaces And Are Ideal For Exterior Jobs And Medium To Heavy Bodies Paints
Application
Interior and Exterior Painting Projects
Ferrule Material
Stainless Steel
For Paint Base Type
Oil, Water
For Paint or Coating Type
All Paints and Coatings
Handle Color
Natural
Surface Material
Brick, Concrete Block, Drywall, Siding Board
Filament Type
Synthetic
Filament Material
Polyester/Nylon
Surface Texture
Rough, Smooth
Ferrule Shape
Round
Handle Type
Fluted

Description

Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 2 1/2 in, Bristle Thickness 5/8 in, Bristle Length 3 3/16 in, Bristle Stiffness Firm, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete Block, Drywall, Siding Board, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Interior and Exterior Painting Projects, Bristle Width 2 1/2 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.