Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy 3 in Angle Sash Paint Brush, China Hair Bristle, Wood Handle 144116430

3 in Angle Sash Paint Brush, China Hair Bristle, Wood Handle (Discontinued)

  • Mfr # 144116430
  • Zoro # G8481864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144116430
Zoro #
G8481864
UPC #
716341012403
Country of Origin
United States

Dimensions

Brush Size
3 in
Brush Thickness
5/8 in
Brush Length
3-1/8"
Bristle Length
3 1/8 in
Overall Length
12-7/8"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
China Hair
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
Oil Based
Paint Base Type
Oil
Ferrule Material
Stain Steel
Handle Color
Natural

Description

Paint Brush, Brush Style Angle Sash, Brush Size 3 in, Bristle Length 3 1/8 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 3-1/8 In., Ferrule Material Stain Steel, Handle Color Natural, Handle Material Wood, 12-7/8 In. Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.