Zoro Homepage

3" Flat Sash Firm, Nylon/Polyester Bristle, Paint Brush, Hardwood Handle

  • Mfr # 144400330

  • Zoro # G4276167


product price: $26.89
/ea

Key Features

Brush Style
Flat Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144400330
Zoro #
G4276167
UPC #
716341044404
Country of Origin
United States

Dimensions

Brush Size
3"
Brush Thickness
7/8 in
Brush Length
3 in
Bristle Length
3 7/16 in
Length
3-7/16"
Overall Length
10-7/8"
Bristle Width
3 in
Bristle Thickness
7/8 in

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Firm
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water
For Use With
All Paints And Stains
Features
Brushes Ideal for Interior and Exterior Projects with All Types of Paints, they also Work Great in All Types of Environments
Brush Material
Nylon/Polyester, Brushed Copper
Application
Interior and Exterior Painting Projects, Outdoor Projects with Different Temperatures and Humidity
For Paint Base Type
Oil, Water
Surface Material
Drywall, Plaster
Filament Type
Natural
Handle Color
Natural
For Paint or Coating Type
All Paints and Coatings
Ferrule Material
Copper
Ferrule Shape
Square
Surface Texture
Smooth, Rough
Handle Type
Beavertail
Filament Material
Polyester/Nylon

Description

Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material Polyester/Nylon, Brush Size 3 in, Bristle Thickness 7/8 in, Bristle Length 3 7/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Drywall, Plaster, For Paint Base Type Oil, Water, Surface Texture Smooth, Rough, Application Interior and Exterior Painting Projects, Outdoor Projects with Different Temperatures and Humidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.