Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Flat Sash Firm, Nylon/Polyester Bristle, Paint Brush, Hardwood Handle

  • Mfr # 144380730

  • Zoro # G2633014


product price: $29.69
/ea

Key Features

Brush Style
Flat Sash
Brush Size
3"
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144380730
Zoro #
G2633014
UPC #
716341045098
Country of Origin
United States

Dimensions

Brush Size
3"
Brush Thickness
5/8 in
Brush Length
3 7/16 in
Bristle Length
3 7/16 in
Length
3-7/16"
Overall Length
12-7/8"
Bristle Thickness
5/8 in
Bristle Width
3 in

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Firm
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water
Features
Flagged And Tipped Filaments Hold More Paint But Also Have A Smooth And Even Release, Pro-Extra Brushes Will Withstand The Most Abrasive Surfaces And Are Ideal For Exterior Jobs And Medium To Heavy Bodies Paints
Brush Material
Tynex/Chinex/Polyester, Stainless Steel
For Use With
All Paints
Application
Exterior Projects
Surface Texture
Rough, Smooth
Ferrule Material
Stainless Steel
For Paint Base Type
Oil, Water
Filament Material
Polyester/Nylon
Ferrule Shape
Round
For Paint or Coating Type
All Paints and Coatings
Handle Type
Beavertail
Filament Type
Synthetic
Handle Color
Natural
Surface Material
Brick, Concrete Block, Drywall, Siding Board

Description

Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 3 7/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete Block, Drywall, Siding Board, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Exterior Projects, Bristle Width 3 in, Brush Length 3 7/16 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.