Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Angle Sash Firm, Nylon/Polyester Bristle, Paint Brush, Hardwood Handle

  • Mfr # 144152130

  • Zoro # G1073046


product price: $19.69
/ea

Key Features

Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144152130
Zoro #
G1073046
UPC #
716341401108
Country of Origin
United States

Dimensions

Brush Size
3"
Brush Thickness
5/8 in
Brush Length
3-3/16"
Bristle Length
3 3/16 in
Overall Length
13-1/8"
Bristle Width
3 in
Bristle Thickness
5/8 in

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Firm
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water
Application
Corners and Ceilings, Precision Work Around Molding, Trim
Surface Texture
Smooth
Handle Type
Fluted
Handle Color
Natural
Ferrule Material
Stainless Steel
For Paint Base Type
Oil, Water
Filament Material
Polyester/Nylon
Filament Type
Synthetic
Surface Material
Drywall
Ferrule Shape
Round
For Paint or Coating Type
All Paints and Coatings

Description

Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 3 3/16 in, Bristle Stiffness Firm, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Drywall, For Paint Base Type Oil, Water, Surface Texture Smooth, Application Corners and Ceilings, Precision Work Around Molding, Trim, Bristle Width 3 in, Brush Length 3-3/16 In.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.