Zoro Homepage

Paint Brush Comb, Black, Wire

  • Mfr # 140910300

  • Zoro # G8481943


product price: $13.39
/ea

Key Features

Color
Black
For Use With
Paint Brushes
Length
8 in
Material
Wire
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140910300
Zoro #
G8481943
UPC #
716341403195
Country of Origin
China

Dimensions

Length
8 in
Width
3 in
Thickness
3 in
Diameter
3 in
Maximum Compatible Diameter
3 in

Details

Color
Black
For Use With
Paint Brushes
Item
Block Wire Brushes
Material
Wire
Includes
Paint Comb Brush
Product Type
Paint Brush Comb

Description

Paint Brush Comb, Length 8 in, Maximum Compatible Diameter 3 in, Width 3 in, Material Wire, Includes Paint Comb Brush, For Use With Paint Brushes, Color Black, Product Type Paint Brush Comb, Thickness 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.