Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy Purdy Ox-O-Angular 2 in. Extra Soft Angle Trim Paint Brush 144296020

Purdy Ox-O-Angular 2 in. Extra Soft Angle Trim Paint Brush (Discontinued)

  • Mfr # 144296020
  • Zoro # G800538434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144296020
Zoro #
G800538434
UPC #
716341028404
Country of Origin
United States

Dimensions

Brush Size
2"
Length
3/4 in
Width
2.12 in
Depth
11.88 in

Details

For Use With
Oil-Based Paints; Oil-Based Stains

Description

Purdy Ox Hair paintbrushes are made with the softest natural bristles in our family of brushes, giving a glass-like finish. These ox hair- and white bristle-blended tools are designed to hold their share and are best for for use with oil-based paints, stains, clears, polyurethanes and varnishes. The moisture-wicking alderwood handles are lightweight and durable, helping you make every painting job as productive as possible. Handcrafted in the USA with global materials. Ideal for marine woodwork, furniture and fine artistry.


  • • Made with the softest natural bristles for a glass-like finish
  • • Handcrafted in the USA with global materials
  • • Extra-soft bristles
  • • Ox hair and white bristle blend
  • • Designed for oil-based paints, stains, clears, polyurethanes and varnishes
  • • Lightweight and moisture-wicking alderwood handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.