Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140796018
Zoro #
G8481916
UPC #
716341403218
Country of Origin
United States
Dimensions
Depth
11 7/32 in
Length
15-1/2"
Width
25-3/4"
Details
Item
Paint Bucket
Capacity
5 gal
Material
Polypropylene
Description
Paint Bucket, Capacity 5 gal, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.