Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy 18 in Paint Roller Cover, 3/4 in Nap, Woven Polyamide 144630184

18 in Paint Roller Cover, 3/4 in Nap, Woven Polyamide (Discontinued)

  • Mfr # 144630184
  • Zoro # G8482013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144630184
Zoro #
G8482013
UPC #
716341401245
Country of Origin
United States

Dimensions

Length
18 in
Roller Length
18"

Details

Item
Paint Roller Cover
Nap
3/4 in
Cover Material
Woven Polyamide
Core Material
Polypropylene
Surfaces
Semi-Rough to Rough
Paint Type
All Latex and Oil Based
Features
Extremely Durable and Designed for Repeated Use
For Use With
Water Based, Oil Based

Description

Paint Roller Cover, Paint Type All Latex and Oil Based, Cover Material Woven Polyamide, Core Material Polypropylene, For Use With Water Based, Oil Based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.