Zoro Homepage
This item is Discontinued.
Purdy 9 in Paint Roller Cover, 3/8 in Nap, Woven Dralon Fabric, 3 PK 14B863000

9 in Paint Roller Cover, 3/8 in Nap, Woven Dralon Fabric, 3 PK (Discontinued)

  • Mfr # 14B863000
  • Zoro # G8481891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14B863000
Zoro #
G8481891
UPC #
716341100025
Country of Origin
United States

Dimensions

Length
9 in

Details

Item
Paint Roller Cover
Nap
3/8 in
Cover Material
Woven Dralon Fabric
Core Material
Polypropylene
Surfaces
Rough
Paint Type
All Paints
For Use With
All Paints

Description

Paint Roller Cover, Paint Type All Paints, Cover Material Woven Dralon Fabric, Core Material Polypropylene, For Use With All Paints, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.