Zoro Homepage

Paint Roller Frame, Cageless, Plastic Handle, 9" Rollers

  • Mfr # 14A751129

  • Zoro # G4266866


product price: $16.65
/ea

Key Features

Roller Length
9"
Handle
Threaded
Handle Material
Plastic
Style
Cageless
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A751129
Zoro #
G4266866
UPC #
716341403119
Country of Origin
China

Dimensions

Roller Length
9"
Overall Length
14 in

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Plastic
Style
Cageless
Shank Material
Steel
For Use With
9" Rollers
Features
Lightweight, Durable and Reduces Arm Fatigue
Paint Type
All Latex and Oil Based Paints
Includes
Ergonomic Comfort Grip
Paint Roller Type
Revolution
Handle Color
Black
Roller Frame Type
Standard
Roller Frame Style
Cage
Handle Type
Threaded

Description

Paint Roller Frame, Roller Length 9 in, Roller Frame Style Cage, 14 in Overall Length, Paint Roller Type Revolution, Handle Material Plastic, Handle Type Threaded, Paint Type Latex Paints, Oil Based Paints, Handle Color Black, Includes Ergonomic Comfort Grip, Roller Frame Type Standard, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.