Zoro Homepage

Paint Roller Kit, 6-1/2" L, 2 Pcs.

  • Mfr # 14A765314

  • Zoro # G9680520


product price: $16.35
/ea

Key Features

Number of Pieces
2
Roller Length
6 1/2 in
Nap
1/2 in
Cover Material
Nylon, Polyester
Surfaces
Smooth to Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A765314
Zoro #
G9680520
UPC #
716341404543
Country of Origin
China

Dimensions

Roller Length
6 1/2 in
Overall Length
14 in
Nap Size
1/2 in

Details

Item
Paint Roller Kit
Number of Pieces
2
Nap
1/2 in
Cover Material
Nylon, Polyester
Surfaces
Smooth to Rough
Paint Type
Latex Paints, Latex Primers, Oil Based Paints, Oil Based Primers
For Use With
6-1/2" Wire Mini Rollers
Handle Material
Plastic
Shank Material
Metal
Features
Roller's Universal Thread End Works with All Extension Poles
Material
Nylon, Polyester
Roller Frame Style
Wire
Number of Pieces Included
2
Paint Roller Type
Standard Paint Roller Kit
Compatible with Product Type
Mini-Rollers
Handle Color
Black
Application
Cabinets, Doors, Trim, Windows
Surface Type
Medium, Rough, Semi-Rough, Semi-Smooth, Smooth
Surface Material
Concrete, Drywall, Masonry, Wood
Series
Marathon

Description

Paint Roller Kit, 6 1/2 in Roller Length, Nap Size 1/2 in, Cover Material Nylon, Polyester, Surface Material Concrete, Drywall, Masonry, Wood, Surface Type Medium, Rough, Semi-Rough, Semi-Smooth, Smooth, 14 in Overall Length, Paint Roller Type Standard Paint Roller Kit, Roller Frame Style Wire, Handle Material Plastic, Paint Type Latex Paints, Latex Primers, Oil Based Paints, Oil Based Primers, Handle Color Black, Shank Material Metal, Application Cabinets, Doors, Trim, Windows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.