Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purdy Pail Yellow 1 qt Plastic

  • Mfr # 14T921000

  • Zoro # G101250783


product price: $17.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14T921000
Zoro #
G101250783
UPC #
716341011673
Country of Origin
China

Description

The Purdy® Pail does more so pros can too. This pail has multiple grip options, including a flexible bail and coffee-cup style side grip which can help reduce hand fatigue. The roller grid and rest fits up to 4.5" mini rollers, adding to jobsite productivity while a strong magnet allows users to rest their brush in or out of the paint. Liners are availble seperately and provide quick and easy cleanup.


  • • CARRY AND GO: the Purdy Painter’s Pail was made to work as hard as you; carry more paint when cutting in and get the job done quicker with fewer trips back and forth to a paint bucket; measures 9" x 6.5" x 9" with 1-quart capacity
  • • BRUSH AND ROLLER REST: keep your paint brushes and rollers front and center when you cut in; this painting pail has a Brush Magnet plus a 4.5” Roller Ramp and Rest making both tools easily accessibly when you tackle corners and tight spots
  • • HOLD IT HOW YOU LIKE: painting is even easier with Multiple Grip Options; work your way through any project without your hand getting tired from holding the paint
  • • GO HANDS FREE: stay safe with you climb and paint on harder to reach projects with use the Ladder Hook Bail
  • • EASY CLEANUP: pair with Purdy Perfect Fit Liners for even quicker cleaning; made specifically for the Purdy Painter’s Pail, get maximum utility of the roller ramp and magnets while still being as efficient as possible on the job

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.