Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy Plastic Paint Tray Liner, 1 gal, 21" L, 3-3/4" D, 14 1/2" W 509360000

Plastic Paint Tray Liner, 1 gal, 21" L, 3-3/4" D, 14 1/2" W (Discontinued)

  • Mfr # 509360000
  • Zoro # G8482047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509360000
Zoro #
G8482047
UPC #
079819936008
Country of Origin
United States

Dimensions

Depth
3-3/4"
Length
21"
Width
14 1/2"

Details

Item
Paint Tray Liner
Capacity
1 gal
Material
Plastic

Description

Paint Tray Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.