Zoro Homepage

Polypropylene Paint Tray, 26 in L, 18 in W

  • Mfr # 15T903000

  • Zoro # G316224661


product price: $22.35
/ea

Key Features

Length
26 in
Width
18 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15T903000
Zoro #
G316224661
UPC #
716341008543
Country of Origin
United States

Dimensions

Length
26 in
Width
18 in

Details

Item
Paint Tray
Material
Polypropylene

Description

Purdy NEST Polypropylene 18 in. W X 26 in. L 1-1/2 gal Paint Tray


  • Purdy NEST Paint Tray is built with durable black polypropylene for heavy duty quality and easy cleaning.
  • The patented grid pattern provides the ideal amount of paint pick-up, consistent paint distribution and smooth wall application.
  • Designed with a side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.