Zoro Homepage
This item is Discontinued.
Purdy Purdy 14A900340 4 in. Contractor Flex Joint Knife 14A900340

Purdy 14A900340 4 in. Contractor Flex Joint Knife (Discontinued)

  • Mfr # 14A900340
  • Zoro # G203795694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A900340
Zoro #
G203795694
UPC #
716341008482
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best?houseware supplies for all?home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Purdy's Contractor Flexible Joint Knife features a flexible blade, secure grip handle.

Specifications
  • Size: 4 in.
  • Weight: 0.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.