Purdy Corporation 100325 XL Elsco 2.5 In. A P Brush

  • Mfr # 716341010409

  • Zoro # G804047673


product price:  $45.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716341010409
Zoro #
G804047673
UPC #
716341010409
Country of Origin
China

Description

For all paints. Flat trim, natural fluted handle. Square edge, brushed copper ferrule.

Features
  • Nylon/polyester Bristle Blend.
  • Size - 2.5 in.
  • Dimension - 12.12 x 3 x 1
  • Item Weight - .3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.