Zoro Homepage

Quick Connect Adapter, Plastic, For: Power Lock Poles

  • Mfr # 140900904

  • Zoro # G814149220


product price: $9.59
/ea

Key Features

Material
Plastic
Depth
4.5 in
Width
6.5 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140900904
Zoro #
G814149220
UPC #
716341009137
Country of Origin
China

Dimensions

Depth
4.5 in
Width
6.5 in
Length
9 in

Details

Material
Plastic

Description

Quickly convert any threaded tool to be compatible with the Purdy Power Lock Pole. Create a system with the Power Lock pole. Adapters ensure a quick and secure connection while rolling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.